Zoro Homepage

PDU, Rack Mounted, 5-20R, L14-30P, 10 ft., Black

  • Mfr # EBA201-10

  • Zoro # G5155526


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L14-30P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBA201-10
Zoro #
G5155526
UPC #
786685974682
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Dimensions
63.1 in D x 2.09 in H x 2.05 in W
Width
2.05 in
Height
2.09 in
Depth
63.1 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
24
Receptacle Configuration
5-20R
Plug Configuration
L14-30P
Color
Black
Standards
UL Listed
Hz
50/60 Hz
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
(24) 5-20R
Watts
5.76kW
Phase
Split-phase
Max. Amps
24A
Voltage
120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.