Zoro Homepage

PDU, Rack Mounted, 5-20R, L5-20P, 9 ft., Black

  • Mfr # PWATSL520004

  • Zoro # G5155212


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
9 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWATSL520004
Zoro #
G5155212
UPC #
743172067449
Country of Origin
United States

Dimensions

Cord Length
9 ft.
Width
19 in
Dimensions
7 in D x 1-3/4 in H x 19 in W
Height
1-3/4 in
Depth
7 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
UL Listed
Circuit Breaker
No
NEMA Receptacle Configuration
(8) 5-20R
Series
eATS
Hz
50/60 Hz
Phase
1
Mounting Style
Horizontal Rackmount/1U
Voltage
110 to 125V
Max. Amps
16A
Watts
1.92kW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.