Zoro Homepage

PDU, Rack Mounted, 5-20R, L5-30P, 1 m, Black

  • Mfr # EHBPL3000R-PDU1U

  • Zoro # G5237094


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
1 m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHBPL3000R-PDU1U
Zoro #
G5237094
UPC #
743172067364
Country of Origin
United States

Dimensions

Cord Length
1 m
Depth
17.3 in
Dimensions
17.3 in D x 2.1 in H x 3.8 in W
Height
2.1 in
Width
3.8 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
5
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
UL Listed
Watts
2.88kW
Phase
1
Hz
50/60 Hz
Max. Amps
24A
Voltage
110 to 125V
Features
(2) 20A Circuit Breaker
Circuit Breaker
Yes
NEMA Receptacle Configuration
(5) 5-20R
Mounting Style
Horizontal Rackmount/2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.