Zoro Homepage

PDU, Rack Mounted, 5-20R, L5-30P, 10 ft., Black

  • Mfr # EPBZ84

  • Zoro # G5154607


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ84
Zoro #
G5154607
UPC #
743172038289
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Depth
17 in
Dimensions
17 in D x 1.7 in H x 3-1/2 in W
Height
1.7 in
Width
3-1/2 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
UL 60950
Max. Amps
24A
Features
(2) 20A Circuit Breaker
Watts
2.88kW
Voltage
100 to 127V
Phase
1
Circuit Breaker
Yes
Hz
50/60 Hz
NEMA Receptacle Configuration
(10) 5-20R
Mounting Style
Horizontal Rackmount/1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.