Zoro Homepage

PDU, Rack Mounted, 5-20R, L5-30P, 15 ft., Black

  • Mfr # EPBZ90

  • Zoro # G5154914


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ90
Zoro #
G5154914
UPC #
743172033246
Country of Origin
United States

Dimensions

Cord Length
15 ft.
Dimensions
1.9 in D x 40 in H x 2.1 in W
Depth
1.9 in
Height
40 in
Width
2.1 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
24
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
UL 60950
Max. Amps
24A
Phase
1
Features
(2) 20A Circuit Breaker
Voltage
100 to 127V
Mounting Style
Vertical Rackmount/0U
Watts
2.88kW
Hz
50/60 Hz
Circuit Breaker
Yes
NEMA Receptacle Configuration
(24) 5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.