Zoro Homepage

PDU, Rack Mounted, (6) C19, L15-30P, 10 ft., Black

  • Mfr # EBA332-10

  • Zoro # G5154582


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
6
Receptacle Configuration
(6) C19
Plug Configuration
L15-30P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBA332-10
Zoro #
G5154582
UPC #
786685948256
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Width
19 in
Height
1.72 in
Depth
5 in
Dimensions
5 in D x 1.72 in H x 19 in W

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
6
Receptacle Configuration
(6) C19
Plug Configuration
L15-30P
Color
Black
Standards
UL Listed
Hz
50/60 Hz
Max. Amps
24A
Phase
3
Mounting Style
Horizontal Rackmount/1U
Features
(2) 20A Circuit Breaker
Voltage
200 to 240V
Circuit Breaker
Yes
Watts
8.64kW
NEMA Receptacle Configuration
(6) C19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.