
PDU, Rack Mounted, (8) 5-20R, (20) C13, (6) C19, L14-30P, 10 ft., Black
Mfr # EBA200-10
Zoro # G5155413
product price: $1,470.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
(8) 5-20R, (20) C13, (6) C19
Plug Configuration
L14-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBA200-10
Zoro #
G5155413
UPC #
786685974699
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Width
2.05 in
Depth
66-1/2 in
Height
2.09 in
Dimensions
66-1/2 in D x 2.09 in H x 2.05 in W
Details
Item
PDU
Type
Rack Mounted
Number of Outlets
34
Receptacle Configuration
(8) 5-20R, (20) C13, (6) C19
Plug Configuration
L14-30P
Color
Black
Standards
UL Listed
Mounting Style
Vertical Rackmount/0U
Voltage
120/240V
Watts
5.76kW
Phase
Split-phase
Max. Amps
24A
NEMA Receptacle Configuration
(8) 5-20R, (20) C13, (6) C19
Hz
50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.