Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Rack Mounted, (8) C13, (1) C19, C20, 0 ft., Black

  • Mfr # PWATSSC20001

  • Zoro # G5154966


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
9
Receptacle Configuration
(8) C13, (1) C19
Plug Configuration
C20
Cord Length
0 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWATSSC20001
Zoro #
G5154966
UPC #
743172067463
Country of Origin
United States

Dimensions

Cord Length
0 ft.
Width
19 in
Depth
7 in
Height
1-3/4 in
Dimensions
7 in D x 1-3/4 in H x 19 in W

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
9
Receptacle Configuration
(8) C13, (1) C19
Plug Configuration
C20
Color
Black
Gauge/Conductor
None
Standards
UL Listed
Max. Amps
16A
Phase
1
Hz
50/60 Hz
Series
eATS
Watts
3.33kW
Circuit Breaker
No
NEMA Plug Configuration
(2) C20
Mounting Style
Horizontal Rackmount/1U
Voltage
100 to 240V
NEMA Receptacle Configuration
(8) C13, (1) C19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.