Zoro Homepage

PDU, Rack Mounted, Black

  • Mfr # RCP100-BLK-LT

  • Zoro # G0468856


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Color
Black
Standards
TAA Compliant
Depth
1.83 in
Dimensions
1.83 in D x 1.72 in H x 19 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP100-BLK-LT
Zoro #
G0468856
UPC #
786685287034
Country of Origin
Unknown

Dimensions

Depth
1.83 in
Dimensions
1.83 in D x 1.72 in H x 19 in W
Width
19 in
Height
1.72 in

Details

Item
PDU
Type
Rack Mounted
Color
Black
Standards
TAA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.