This item is Discontinued.
This item is Discontinued.
PDU, Rack Mounted, C13, C20, Black (Discontinued)
Mfr #
TPC2365-LT-R
Zoro #
G9668175
UPC # 786683023917
Country of Origin Unknown
Category Power Strips & Plug Adapters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TPC2365-LT-R
Zoro #
G9668175
UPC #
786683023917
Country of Origin
Unknown
Dimensions
Depth
7 in
Width
19 in
Height
1.7 in
Dimensions
7 in D x 1.7 in H x 19 in W
Details
Item
PDU
Type
Rack Mounted
Number of Outlets
12
Receptacle Configuration
C13
Plug Configuration
C20
Color
Black
Standards
UL 60950-1, CE Marked
Watts
3.33kW
NEMA Receptacle Configuration
(12) C13
Max. Amps
16A
Voltage
100 to 240V
Series
RE
Mounting Style
Horizontal Rackmount/1U
Features
2P 20A Circuit Breaker
Phase
1
NEMA Plug Configuration
C20
Hz
50/60 Hz
Circuit Breaker
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.