Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Rack Mounted, C13, L6-30P, 10 ft., Black

  • Mfr # EPBZ91

  • Zoro # G5155465


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
10
Receptacle Configuration
C13
Plug Configuration
L6-30P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ91
Zoro #
G5155465
UPC #
743172033253
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Width
3-1/2 in
Dimensions
17 in D x 1.7 in H x 3-1/2 in W
Depth
17 in
Height
1.7 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
10
Receptacle Configuration
C13
Plug Configuration
L6-30P
Color
Black
Standards
UL 60950
Circuit Breaker
Yes
Watts
4.99kW
Hz
50/60 Hz
NEMA Receptacle Configuration
(10) C13
Max. Amps
24A
Phase
1
Features
(2) 20A Circuit Breaker
Mounting Style
Horizontal Rackmount/1U
Voltage
200 to 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.