Zoro Homepage

PDU, Rack Mounted, L5-30R, L5-30P, 9 ft.

  • Mfr # PWATSL530007

  • Zoro # G5154713


product price: $1,659.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
1
Receptacle Configuration
L5-30R
Plug Configuration
L5-30P
Cord Length
9 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWATSL530007
Zoro #
G5154713
UPC #
743172067425
Country of Origin
United States

Dimensions

Cord Length
9 ft.
Dimensions
7 in D x 1-3/4 in H x 19 in W
Depth
7 in
Width
19 in
Height
1-3/4 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
1
Receptacle Configuration
L5-30R
Plug Configuration
L5-30P
Series
eATS
Max. Amps
24A
NEMA Receptacle Configuration
(1) L5-30R
Mounting Style
Rackmount/1U
Circuit Breaker
Yes
Watts
2.88kW
Voltage
110 to 125V
Features
1P 30A Circuit Breaker
Phase
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.