Zoro Homepage
This item is Discontinued.
Eaton 2-1/2" ID x 20 ft Rubber Mud Suction Gasoline Hose BK EHP002-40-20-ALCE

2-1/2" ID x 20 ft Rubber Mud Suction Gasoline Hose BK (Discontinued)

  • Mfr # EHP002-40-20-ALCE
  • Zoro # G2473305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP002-40-20-ALCE
Zoro #
G2473305
UPC #
-
Country of Origin
Turkey

Dimensions

Fitting Size
2-1/2"
Length - Gasoline Hose
20 ft.
Length
20 ft.
Outside Dia.
2-61/64"
Inside Dia.
2-1/2"
Inside Dia. - Gasoline Hose
2-1/2"

Details

Hose Configuration
Coupled Assembly
Fitting Type
M x F Cam and Groove
Fitting Material
Aluminum
Temp. Range
-13 Degrees to 158 Degrees F
Tube Material - Gasoline Hose
Synthetic Rubber
Cover Material
SBR
Item
Mud Suction Gasoline Hose
Meets
RMA Class A
Type - Gasoline Hose
Mud Suction Gasoline Hose
Tube Material
Synthetic Rubber
Reinforcement
Synthetic Textile with Dual Steel Helix
Max. Pressure - Gasoline Hose
450 psi
Color
Black
Coupled Assembly / Bulk
Coupled Assembly

Description

Mud Suction Gasoline Hose, Temp. Range -13 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.