Zoro Homepage
This item is Discontinued.
Eaton 8" ID x 20 ft Nitrile Gasoline Hose BK EHP007-128-20-CE

8" ID x 20 ft Nitrile Gasoline Hose BK (Discontinued)

  • Mfr # EHP007-128-20-CE
  • Zoro # G2473180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP007-128-20-CE
Zoro #
G2473180
UPC #
-
Country of Origin
Turkey

Dimensions

Fitting Size
8"
Length - Gasoline Hose
20 ft.
Outside Dia.
9"
Inside Dia. - Gasoline Hose
8"
Length
20 ft.
Inside Dia.
8"

Details

Hose Configuration
Coupled Assembly
Fitting Type
M x F Cam and Groove
Fitting Material
Aluminum
Temp. Range
-31 Degrees to 158 Degrees F
Meets
RMA Class A
Coupled Assembly / Bulk
Coupled Assembly
Reinforcement
Synthetic Textile with Dual Steel Helix
Type - Gasoline Hose
Gasoline Hose
Tube Material
Nitrile
Max. Pressure - Gasoline Hose
450 psi
Color
Black
Item
Gasoline Hose
Tube Material - Gasoline Hose
Nitrile
Cover Material
Nitrile

Description

Gasoline Hose, Temp. Range -31 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.