
PHOTOELECTRIC SENSOR 10-30V-DC
Mfr # 13107RSQD07
Zoro # G916268034
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Operating Mode - Photoelectric Sensor
Wide beam diffuse
Standards
UL Recognized, cUL Recognized, CE Marked
Operating Temp. Range
-40°F to158°F
Voltage
10-30V DC
Body Material
Structural polyurethane foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13107RSQD07
Zoro #
G916268034
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
8 in
Details
Item
Photoelectric Sensor
Operating Mode - Photoelectric Sensor
Wide beam diffuse
Standards
UL Recognized, cUL Recognized, CE Marked
Operating Temp. Range
-40°F to158°F
Voltage
10-30V DC
Body Material
Structural polyurethane foam
Cable Jacket Material
PVC
NEMA Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
IP Rating
IP68, IP69K
Switch Type
Photoelectric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.