Zoro Homepage

Photoelectric Sensor, 50.8 mm H

  • Mfr # E51DS6

  • Zoro # G816045360


product price: $284.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Standards
CSA Certified, UL Listed
Overall Height
51 mm
Body Material
Plastic
Sensing Method
Inductive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51DS6
Zoro #
G816045360
UPC #
782113358956
Country of Origin
Mexico

Dimensions

Overall Height
51 mm
Overall Width
51 mm
Overall Depth
64 mm

Details

IP Rating
IP67
Standards
CSA Certified, UL Listed
Item
Photoelectric Sensor
Body Material
Plastic
Sensing Method
Inductive
Series
E51
Operating Temperature - Maximum
158 Degrees F
Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
24 mm
Sensing Face Shielding
Unshielded
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P

Description

Photoelectric Sensor, IP Rating IP67, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.