Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photoelectric Sensor, 76 mm Dia.

  • Mfr # 8250B-6501

  • Zoro # G916045260


product price: $66.29
/ea

Key Features

Overall Height
76 mm
Standards
CSA Certified, UL/cUL listed
Response Time
14 msec
Operating Temperature - Maximum
158 Degrees F
Overall Depth
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250B-6501
Zoro #
G916045260
UPC #
782113827605
Country of Origin
Mexico

Dimensions

Overall Height
76 mm
Overall Depth
44 mm
Overall Width
44 mm

Details

Standards
CSA Certified, UL/cUL listed
Item
Photoelectric Sensor
Response Time
14 msec
Operating Temperature - Maximum
158 Degrees F
Series
70 Series
Style
Rectangular
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
70 Series

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.