Zoro Homepage

Photoelectric Sensor, Brass, 18 mm Dia.

  • Mfr # E57-18GS05-AAB

  • Zoro # G816045315


product price: $129.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP69K
Standards
CE, CSA Certified, UL Listed
Overall Height
18 mm
Features
Flush Mountable
Electrical Connection
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-18GS05-AAB
Zoro #
G816045315
UPC #
782114665206
Country of Origin
China

Dimensions

Overall Height
18 mm
Overall Depth
91 mm
Overall Diameter
18 mm
Overall Width
18 mm

Details

IP Rating
IP67, IP69K
Standards
CE, CSA Certified, UL Listed
Features
Flush Mountable
Electrical Connection
M18
Sensing Method
Inductive
Body Material
Brass
Item
Photoelectric Sensor
Sensing Distance - Maximum
5 mm
Body Finish
Nickel Plated
Output Circuit Number of Wires
2
AC Voltage Rating
20-250V AC
Sensing Face Shielding
Shielded
Electrical Installation Type
Direct Connector
Load Current - Maximum
200 mA
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
3
Operating Temperature - Maximum
158 Degrees F
Series
E57
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.