Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photoelectric Sensor, Brass, 8 mm Dia.

  • Mfr # E57-08GE03-G

  • Zoro # G016045344


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 mm
Features
Flush Mountable, Short Circuit Protection
Sensing Method
Inductive
Cable Length
2 m
Electrical Connection
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-08GE03-G
Zoro #
G016045344
UPC #
782116469444
Country of Origin
China

Dimensions

Overall Height
8 mm
Cable Length
2 m
Overall Depth
46 mm
Overall Diameter
8 mm
Overall Width
8 mm

Details

Features
Flush Mountable, Short Circuit Protection
Item
Photoelectric Sensor
Sensing Method
Inductive
Electrical Connection
M8
Standards
CE, CSA Certified, UL Listed
Body Material
Brass
IP Rating
IP67, IP69K
Switching Frequency
2000 Hz
Load Current - Maximum
100 mA
Operating Temperature - Minimum
32 Degrees F
Electrical Installation Type
Direct Connector
Body Finish
Nickel Plated
Output Circuit Type
PNP
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
3 mm
Series
E57
Output Circuit Number of Wires
3
Operating Temperature - Maximum
104 Degrees F
Sensing Face Shielding
Unshielded

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.