Polarized Retroreflective Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN
Mfr # 14101RQD03
Zoro # G1243627
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Power Requirement - Cylindrical Photoelectric Sensor
20 to 264V AC/15 to 30V DC
Standards
cUL Listed, UL Listed
Diameter - Cylindrical Photoelectric Sensor
18 mm
Body Material
Polyurethane
Sensing Method
Polarized Retroreflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14101RQD03
Zoro #
G1243627
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor
76 mm
Overall Height
18 mm
Product Width
.47 in
Product Height
.71 in
Product Length/Depth
3 in
Overall Diameter
18 mm
Overall Depth
76 mm
Sensor Diameter
18 mm
Overall Width
12 mm
Description
Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.