Zoro Homepage

Retroreflective Photoelectric Sensor, Bare Wire, Straight, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # 14102A6513

  • Zoro # G3489254


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Width
3.46"
Depth
0.47"
Max. Sensing Distance
7600mm
Light Source
Red LED
Power Requirement
20 to 264VAC/15 to 30VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14102A6513
Zoro #
G3489254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.46"
Depth
0.47"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
2.60"
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor
66 mm
Cable Length
2 m
Overall Height
18 mm
Product Length/Depth
2.2 in
Product Height
.71 in
Product Width
.47 in
Overall Depth
56 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Width
12 mm

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 7.6 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.