Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN and PNP

  • Mfr # 14102RQD07

  • Zoro # G1773484


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
4.01"
Depth
0.47"
Body Material
Polyurethane
Features
Auto Reset Short Circuit
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14102RQD07
Zoro #
G1773484
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.01"
Depth
0.47"
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor
76 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
3.00"
Overall Height
44 mm
Product Height
44.45 mm
Wavelength of the sensor
0 nm
Sensor length
76 mm
Light dot size
0 mm²
Product Length/Depth
152.4 mm
Product Width
152.4 mm
Overall Depth
152 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Width
152 mm

Details

Item
Photoelectric Sensor
Body Material
Polyurethane
Features
Auto Reset Short Circuit
IP Rating
IP69K
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Response Time
1 msec
Operating Frequency
500 Hz
Electrical Connection
M12
Operating Temp. Range
-40 Degrees to 70 Degrees C
Response Time (ms)
1
Sensing Method
Retroreflective
Max. Sensing Distance - Cylindrical Photoelectric Sensor
4.5 m
Light Source
Red LED
Max. Load Current
250 mA
Power Requirement
10 to 30VDC
Max. Sensing Distance
4500mm
Standards
CE, CSA C22.2 No.14, CSA, CSA 3211-07, CSA 50513, cUL Listed, IEC/EN 60947-5-2, UL 508, UL NRKH, UL NRKH7, UL E117028, UL Listed
Number of contact energized outputs with signalling function
0
Operational current (Ib) in the switched state at 24 V DC
30 A
Sensing mode
Light-/dark switching
Output current at protected output - max
0 mA
Maximum DC current
100 mA PNP, 250 mA NPN
Ambient operating temperature - max
70°C
Output current (mA) - max
100 mA
Switch function type
Programmable/configurable
Rated control supply voltage (Us) at AC, 60 Hz - min
0 V
Adjustment type
Manual adjustment
Sensor material
Insulated material
Contact configuration
NPN and PNP open collector
LED indicator
Output ON
Contact Rating
100 mA PNP, 250 mA NPN at 10-30 Vdc
Shock Resistance
100 g, Mechanical, Shock duration 3 ms
Transmission range of the safety field
0 m
Reflector distance - min
0 mm
Rated switching distance (Sn)
4500 mm
Number of outputs (protected semiconductor)
0
Type
Optical sensors
Voltage type
DC
Rated control supply voltage (Us) at AC, 50 Hz - max
0 V
Optical surface material
Plastic
Switching voltage of OSSD at state high
0 V
Protection
Auto reset short circuit
Rated control supply voltage (Us) at DC - max
30 V
Number of outputs (semiconductor with signaling function)
2
Functions
Short-circuit protection
Voltage rating - max
30 V
Rated control supply voltage (Us) at DC - min
10 V
Number of outputs (protected contact energized)
0
Rated control supply voltage (Us) at AC, 50 Hz - min
0 V
Input voltage
10-30 Vdc
Ambient operating temperature - min
-40°C
Load current
Max. 250 mA (Ie, NPN, 120 > 50°C)
Enclosure type
Cylinder, screw-thread
Switching distance - max
0 mm
Rated control supply voltage (Us) at AC, 60 Hz - max
0 V
Switching output type
PNP
Enclosure Material
Polyurethane foam (RIM)
Switching Frequency
500 Hz
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Minimum
30 mm
Emitted Sensor Light
Red Light
Electrical Installation Type
Direct Connector
Operating Mode
Selectable Light On/Dark On
Load Current - Maximum
250 mA
Orientation
Right Angle
Sensing Distance - Maximum
4.5 m
Output Circuit Type
NPN and PNP
Number of Pins
4
Series
E58
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Style
Cylindrical
DC Voltage Rating
10-30V DC
Operating Temperature - Minimum
-40 Degrees F

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 4.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.