Retroreflective Photoelectric Sensor, M12, Right Angle, Cylindrical, Dark On, NPN and PNP
Mfr # E65-SMPR3-HDD
Zoro # G2444793
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
1.29"
Depth
1.63"
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time (ms)
1
Body Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E65-SMPR3-HDD
Zoro #
G2444793
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.29"
Depth
1.63"
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length
2.17"
Length - Cylindrical Photoelectric Sensor
55 mm
Overall Height
37 mm
Product Height
1.47 in
Product Width
2.17 in
Product Length/Depth
1.29 in
Overall Depth
33 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Width
55 mm
Description
Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3 m, Length - Cylindrical Photoelectric Sensor 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.