Zoro Homepage

Through-Beam Photoelectric Sensor Receiver, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # 12102A6513

  • Zoro # G0628607


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Width
3.46"
Depth
0.47"
Operating Temp. Range
-20 Degrees to 70 Degrees C
Electrical Connection
Bare Wire
Max. Sensing Distance
24m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12102A6513
Zoro #
G0628607
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.46"
Depth
0.47"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
66 mm
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Length
2.60"
Cable Length
2 m
Overall Height
66 mm
Product Length/Depth
.47 in
Product Width
.71 in
Product Height
2.6 in
Sensor Diameter
18 mm
Overall Diameter
18 mm
Minimum Object Size
6.35mm Dia.
Overall Width
18 mm
Overall Depth
12 mm

Description

Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 6 ft. Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 24 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.