Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # 13100A6513

  • Zoro # G0287077


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Width
3.02"
Depth
0.47"
Sensing Method
Diffuse
Length
2.20"
Diameter - Cylindrical Photoelectric Sensor
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13100A6513
Zoro #
G0287077
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.02"
Depth
0.47"
Length
2.20"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
56 mm
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Overall Height
51 mm
Cable Length
2 m
Product Width
.47 IN
Product Length/Depth
2.2 IN
Product Height
.71 IN
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Width
133 mm
Overall Depth
159 mm

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Max. Load Current
300 mA
Response Time
10 msec
Features
Latching Short Circuit
Max. Sensing Distance
610mm
Response Time (ms)
10
IP Rating
IP69K
Light Source
Infrared LED
Electrical Connection
Bare Wire
Operating Frequency
500 Hz
Operating Temp. Range
-40 Degrees to 70 Degrees C
Max. Sensing Distance - Cylindrical Photoelectric Sensor
610 mm
Power Requirement - Cylindrical Photoelectric Sensor
20 to 264V AC/15 to 30V DC
Body Material
Polyurethane
Power Requirement
20 to 264VAC/15 to 30VDC
Standards
cUL Recognized, UL Listed
Contact Rating
300 mA AC/DC at 20-264 Vac/15-30 Vdc
Enclosure Material
Polyurethane Foam (RIM)
Type
Photoelectric Sensor
Cable type
PVC
Maximum AC current
300 mA
Led Indicators
Output ON
Maximum DC current
300 mA
Protection
Latching S/C
Input voltage
20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Contact configuration
AC: L1 switched, DC: NPN open collector
Emitted Sensor Light
Infrared
Operating Temperature - Maximum
158 Degrees F
AC Voltage Rating
20-264V AC
Sensing Distance - Minimum
3 mm
Electrical Installation Type
Prewired Cable
Sensing Distance - Maximum
610 mm
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
500 Hz
Series
Moeller
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
Style
Cylindrical
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
DC Voltage Rating
15-30V DC
Load Current - Maximum
300 mA
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Type
NPN

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.