Diffuse Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Light On, NPN

  • Mfr # E65-SMSD200-GLD

  • Zoro # G2754175


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Width
1.29"
Depth
1.63"
Light Source
Red LED
Length - Cylindrical Photoelectric Sensor
55 mm
Max. Sensing Distance - Cylindrical Photoelectric Sensor
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E65-SMSD200-GLD
Zoro #
G2754175
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.29"
Depth
1.63"
Length - Cylindrical Photoelectric Sensor
55 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Diameter
18mm
Length
2.17"
Overall Height
33 mm
Product Width
1.5 in
Product Height
1.29 in
Product Length/Depth
2.17 in
Overall Depth
55 mm
Overall Width
38 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Light Source
Red LED
Max. Sensing Distance - Cylindrical Photoelectric Sensor
200 mm
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Response Time (ms)
16
IP Rating
IP68, IP69K
Body Material
Resin
Power Requirement
18 to 264VAC/18 to 50VDC
Max. Load Current
200 mA
Operating Temp. Range
-25 Degrees to 55 Degrees C
Sensing Method
Diffuse
Max. Sensing Distance
200mm
Response Time
16 msec
Electrical Connection
Dual Key Micro Connector
Power Requirement - Cylindrical Photoelectric Sensor
18 to 264V AC/18 to 50V DC
Operating Frequency
31 Hz
Standards
CE, cUL Listed, UL Listed
Compliances
CE Marked
Contact configuration
DC: NPN open collector
Input voltage
18-264 Vac, 18-50 Vdc
LED indicator
Marginal gain: orange
Enclosure Material
Lens: polycarbonate
Cable type
Polyvinyl Chloride (PVC)
Contact Rating
200 mA DC NPN / 200 mA AC 3 - Wire
Switch type
Photoelectric
Maximum AC current
200 mA
Maximum DC current
200 mA
Output Circuit Type
NPN
Sensing Distance - Minimum
5 mm
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Electrical Installation Type
Direct Connector
Number of Pins
4
DC Voltage Rating
18-50V DC
Operating Temperature - Maximum
131 Degrees F
Style
Rectangular
Orientation
Right Angle
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Operating Mode
Light On
Emitted Sensor Light
Red Light
Load Current - Maximum
200 mA
AC Voltage Rating
18-264V AC
Series
E65 SM
Sensing Distance - Maximum
200 mm
Switching Frequency
31 Hz

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.