Zoro Homepage

Photoelectric Sensor Head, Side Sense, 8"

  • Mfr # E51DP2

  • Zoro # G1228779


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Enclosure material
Plastic
Product Length/Depth
1.54 in
Sensor type
Retroreflective
Certifications
CSA Certified
Product Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51DP2
Zoro #
G1228779
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length/Depth
1.54 in
Product Height
1.77 in
Product Width
1.82 in

Details

Item
Photoelectric Sensor Head
Enclosure material
Plastic
Sensor type
Retroreflective
Certifications
CSA Certified
Type
Photoelectric Sensor Head
Series
E51
Environmental rating
NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
Operating temperature - max
158°F
Operating mode
Non polarized retroreflective
Switch type
Photoelectric
Operating temperature - min
-13°F
Compliances
CE Marked
Product Name
Eaton E51 NEMA limit switch photoelectric sensor

Description

Photoelectric Sensor Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.