Zoro Homepage

Retroreflective Photoelectric Sensor, M12, Right Angle, Rectangular, Selectable Light On/Dark On, NPN and PNP

  • Mfr # 1450E-6547

  • Zoro # G1754155


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
Height - Rectangular Photoelectric Sensor
102 mm
Response Time
2 msec
Min. Object Size
Adjustable By Changing Gain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450E-6547
Zoro #
G1754155
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Height - Rectangular Photoelectric Sensor
102 mm
Min. Object Size
Adjustable By Changing Gain
Width - Rectangular Photoelectric Sensor
46 mm
Length
4.01"
Depth - Rectangular Photoelectric Sensor
48 mm
Overall Height
46 mm
Product Height
1.81 in
Product Length/Depth
4.01 in
Product Width
1.91 in
Overall Depth
102 mm
Overall Width
49 mm

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.