Shop EATON

Through-Beam Photoelectric Sensor Receiver, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, SPST

  • Mfr # 1251E-6513

  • Zoro # G1411767


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Through-Beam
Electrical Connection
Bare Wire
Style
Rectangular
Width
1.81"
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1251E-6513
Zoro #
G1411767
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Cable Length
2 m
Height - Rectangular Photoelectric Sensor
88 mm
Width - Rectangular Photoelectric Sensor
46 mm
Depth - Rectangular Photoelectric Sensor
48 mm
Min. Object Size
Adjustable By Changing Gain
Length
3.46"
Overall Height
46 mm
Product Height
1.81 in
Product Length/Depth
3.46 in
Product Width
1.91 in
Overall Depth
88 mm
Overall Width
49 mm

Details

Item
Photoelectric Sensor Receiver
Sensing Method
Through-Beam
Electrical Connection
Bare Wire
Style
Rectangular
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67, IP69K
Output Circuit Type
SPST
AC Voltage Rating
24-240V AC
DC Voltage Rating
12-240V DC
Standards
CE, CSA Certified
Operating Frequency
250 Hz
Body Material
Plastic
Footnotes
Use with Thru Beam Source 2XCA3
Light Source
Infrared LED
Response Time
2 msec
Max. Load Current
300 mA
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement
24 to 240VAC/12 to 240VDC
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Max. Sensing Distance
152m
Max. Sensing Distance - Rectangular Photoelectric Sensor
152 m
Features
Output Short Circuit Protection, Overcircuit Protection, Reverse Polarity Protection
Contact Rating
300 mA at 240 Vac/dc
Contact configuration
SPNO SSR
Protection
Output short circuit, overcircuit and reverse polarity
LED indicator
Power: yellow
Enclosure Material
Fiberglass reinforced plastic
Cable type
Polyvinyl Chloride (PVC)
Maximum AC current
300 mA
Input voltage
24-240 Vac, 12-240 Vdc
Maximum DC current
300 mA
Compliances
CE Marked
Type
Photoelectric Sensor
Load Current - Maximum
300 mA
Sensing Distance - Maximum
152 m
Series
Enhanced 50
Emitted Sensor Light
Infrared
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Sensing Distance - Minimum
30 mm
Output Circuit Relay Style
Solid State
Switching Frequency
250 Hz
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
131 Degrees F
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.