Shop PANASONIC
Create Account
Photoelectric Sensor
- Mfr # EX-32A-PN
- Zoro # G523561696
product price:
$
215.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-32A-PN
- Zoro #
- G523561696
- UPC #
- -
- Country of Origin
- Japan
Description
Compact threaded miniature photoelectric sensor from Panasonic EX-30 series designed for accurate object detection in industrial automation systems. It provides stable diffuse-reflective sensing with fast response for reliable performance in high-speed applications. Specifications: -Type: Photoelectric Sensor (Diffuse Reflective) -Series: EX-30 Ver.2 -Sensing Range: 50 mm -Output Type: PNP Open-Collector -Operation Mode: Light-ON -Supply Voltage: 12-24 V DC ±10% -Current Consumption: 13 mA or less -Output Current: Max 50 mA -Response Time: ≤ 0.5 ms -Sensing Object: Opaque / translucent / transparent object -Protection Rating: IP67 -Indicator: Orange LED (Output ON), Green LED (Stability) -Emitting Element: Red LED (modulated) -Material: Zinc die-cast (nickel plated), acrylic lens, polycarbonate cover -Cable Length: 2 m (3-core cabtyre cable) -Ambient Temperature: -25 deg C to +55 deg C -Mounting Type: Threaded / Panel Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.