Through-Beam Photoelectric Sensor Receiver, Dual Key Micro Connector, Right Angle, Rectangular, Selectable Light On/Dark On, SPST

  • Mfr # 1251E-6543

  • Zoro # G2131884


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
Height - Rectangular Photoelectric Sensor
102 mm
Depth - Rectangular Photoelectric Sensor
48 mm
Min. Object Size
Adjustable By Changing Gain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1251E-6543
Zoro #
G2131884
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Height - Rectangular Photoelectric Sensor
102 mm
Depth - Rectangular Photoelectric Sensor
48 mm
Min. Object Size
Adjustable By Changing Gain
Width - Rectangular Photoelectric Sensor
46 mm
Length
4.01"
Overall Height
102 mm
Product Length/Depth
1.91 in
Product Width
1.81 in
Product Height
4.01 in
Overall Width
46 mm
Overall Depth
49 mm

Details

Item
Photoelectric Sensor Receiver
Operating Frequency
250 Hz
Response Time
2 msec
Standards
CE, CSA Certified
Sensing Method
Through-Beam
Max. Sensing Distance
152m
Body Material
Plastic
Light Source
Infrared LED
Max. Sensing Distance - Rectangular Photoelectric Sensor
152 m
Footnotes
Use with Thru Beam Source 2XCA6
Power Requirement
24 to 240VAC/12 to 240VDC
Electrical Connection
Dual Key Micro Connector
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Load Current
300 mA
IP Rating
IP67, IP69K
Features
Reverse Polarity Protection, Short Circuit Protection
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Contact Rating
300 mA at 240 Vac/Vdc
Maximum DC current
300 mA
Input voltage
12-240 Vdc, 24-240 Vac
Enclosure Material
Fiberglass reinforced plastic
LED indicator
Marginal gain: red
Contact configuration
Isolated solid state relay
Switch type
Photoelectric
Protection
Reverse polarity and short circuit protected
Maximum AC current
300 mA
Emitted Sensor Light
Infrared
Style
Rectangular
Series
Enhanced 50
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
131 Degrees F
Orientation
Right Angle
Output Circuit Relay Style
Solid State
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
4
Output Circuit Type
SPST
AC Voltage Rating
24-240V AC
Load Current - Maximum
300 mA
Operating Mode
Selectable Light On/Dark On
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
30 mm
DC Voltage Rating
12-240V DC
Switching Frequency
250 Hz
Sensing Distance - Maximum
152 m

Description

Photoelectric Sensor Receiver, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.