Shop EATON
See all product information
Create Account
Photoelectric Sensor, Rectangular, Relay
- Mfr # 8526A-6501
- Zoro # G016045245
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Style
Rectangular
Output Circuit Type
Relay
AC Voltage Rating
230V AC
DC Voltage Rating
12-30V DC
Standards
CSA Certified, UL/cUL listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8526A-6501
- Zoro #
- G016045245
- UPC #
- 782113827728
- Country of Origin
- United States
- Item
- Photoelectric Sensor
- Style
- Rectangular
- Output Circuit Type
- Relay
- AC Voltage Rating
- 230V AC
- DC Voltage Rating
- 12-30V DC
- Standards
- CSA Certified, UL/cUL listed
- Response Time
- 14 msec
- Series
- 70 Series
- Output Circuit Contact Form
- DPDT
- Operating Temperature - Maximum
- 131 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Product Type
- Photoelectric Sensor
- Compatible with Series
- 70 Series
- Compatible Series
- 70 Series
- Container Type
- Rectangular
- Sensor Body Style
- Rectangular
- For Use With
- 70 Series
- For Wire Feeder Series
- 70 Series
Dimensions
- Overall Height
- 25 mm
- Overall Width
- 29 mm
- Overall Depth
- 29 mm
Description
Photoelectric Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.