Shop EATON

PhotoelectricSensor, Inductive

  • Mfr # E57-30GS10-DDB
  • Zoro # G216045298

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Inductive
Electrical Connection
M12
Overall Diameter
30 mm
IP Rating
IP67, IP69K
Output Circuit Type
NPN and PNP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E57-30GS10-DDB
Zoro #
G216045298
UPC #
782114665121
Country of Origin
China

Dimensions

Overall Diameter
30 mm
Overall Height
30 mm
Overall Depth
75 mm
Overall Width
30 mm
Fits Chest Size
Flush Mountable, Short Circuit Protection

Details

Item
Photoelectric Sensor
Sensing Method
Inductive
Electrical Connection
M12
IP Rating
IP67, IP69K
Output Circuit Type
NPN and PNP
Output Circuit Number of Wires
2
DC Voltage Rating
10-30V DC
Standards
CE, CSA Certified, UL Listed
Body Material
Brass
Features
Flush Mountable, Short Circuit Protection
Output Circuit Contact Form
NO
Number of Pins
4
Body Finish
Nickel Plated
Series
E57
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
10 mm
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
100 mA

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products