Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 120VAC, Amber

  • Mfr # 10250T197LAP2A

  • Zoro # G5230285


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T197LAP2A
Zoro #
G5230285
UPC #
786680122279
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Height
2 in
Width
2 in
Overall Depth
2.4 in
Overall Width
2 in
Panel Cutout Diameter
30 mm
Overall Height
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
Lamp Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R130
IP Rating
IP65
Includes
Light Module, Operator
Standards
CE, CSA, UL Listed
Type
Heavy-Duty Watertight/Oiltight
Actuator
Standard
Rating
NEMA 12;NEMA 4X;NEMA 3;NEMA 4;NEMA 13;NEMA 3R
Series
10250T
Style
30.5 mm
Certifications
UL Listed;CSA Certified
Light Unit Type
LED, full voltage
Compliances
CE Marked
Light Unit Voltage
120 Vac
Product Name
Eaton 10250T pushbutton
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated
Includes Lens
Lens Included
Lens Color
Amber
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Lamp Color
Amber

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R130, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.