Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 120VAC, Green

  • Mfr # 10250T181LGP06

  • Zoro # G5230303


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T181LGP06
Zoro #
G5230303
UPC #
786680122194
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Width
2.1 in
Height
2 in
Overall Depth
2.4 in
Overall Width
2.1 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Light Module, Operator
Standards
CE, CSA, UL Listed
IP Rating
IP65
Replacement Lamps
39R108
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Actuator
Standard
Series
10250T
Product Name
Eaton 10250T pushbutton
Certifications
CSA Certified;UL Listed
Light Unit Voltage
120 Vac
Rating
NEMA 4;NEMA 3R;NEMA 3;NEMA 13;NEMA 12;NEMA 4X
Style
30.5 mm
Light Unit Type
LED, transformer
Compliances
CE Marked
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V AC
Body Finish
Chrome Plated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Color
Green
Lens Color
Green
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R108, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.