Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 120VAC, Yellow

  • Mfr # 10250T181LYP06

  • Zoro # G5230312


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T181LYP06
Zoro #
G5230312
UPC #
786680119071
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP65
Body Material
Metal
Includes
Light Module, Operator
Lamp Voltage
6V AC/DC
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R107
Type
Heavy-Duty Watertight/Oiltight
Light Unit Type
LED, transformer
Certifications
UL Listed;CSA Certified
Rating
NEMA 4;NEMA 12;NEMA 3;NEMA 13;NEMA 4X;NEMA 3R
Series
10250T
Actuator
Standard
Light Unit Voltage
120 Vac
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Lamp Voltage - Maximum
120 V AC
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Yellow
Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Color
Yellow
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R107, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.