Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 120VAC, Yellow

  • Mfr # 10250T197LYP2A

  • Zoro # G5230337


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T197LYP2A
Zoro #
G5230337
UPC #
786680119187
Country of Origin
United States

Dimensions

Size
30 mm
Height
0.01 in
Length
0.01 in
Width
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
Body Material
Metal
Standards
CE, CSA, UL Listed
Replacement Lamps
39R131
IP Rating
IP65
Lamp Voltage
120V AC
Type
Heavy-Duty Watertight/Oiltight
Actuator
Standard
Certifications
CSA Certified;UL Listed
Product Name
Eaton 10250T pushbutton
Compliances
CE Marked
Light Unit Voltage
120 Vac
Series
10250T
Rating
NEMA 12;NEMA 4;NEMA 4X;NEMA 3;NEMA 13;NEMA 3R
Light Unit Type
LED, full voltage
Voltage Rating - Maximum
120 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Yellow
Body Finish
Chrome Plated
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC
Lamp Color
Yellow

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R131, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.