Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 24VAC, Amber

  • Mfr # 10250T206NC19N

  • Zoro # G5225053


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T206NC19N
Zoro #
G5225053
UPC #
786680119255
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
IP Rating
IP65
Body Material
Metal
Replacement Lamps
2FMP7
Includes
Light Module, Operator
Type
Heavy-Duty Watertight/Oiltight
Supply Voltage
24 Vac/dc
Product Name
Eaton 10250T pushbutton
Series
10250T
Compliances
CE Marked
Actuator
Standard
Certifications
CSA Certified;UL Listed
Light Unit Type
Incandescent, full voltage
Includes Lens
Lens Included
Lens Color
Amber
Resistance Properties
Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
24 V AC/DC
Body Finish
Chrome Plated
Lamp Color
Amber
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.