Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Blue

  • Mfr # HT8GTBF7

  • Zoro # G4129912


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTBF7
Zoro #
G4129912
UPC #
782113598581
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes
Lamp, Lens
Lamp Voltage
120V AC
IP Rating
IP10
Replacement Lamps
39R133
Body Material
Aluminum
Standards
CSA, UL Listed
Enclosure
NEMA 4X;NEMA 3R;NEMA 12;NEMA 4;NEMA 13;NEMA 3
Type
Watertight/Oiltight-HT800
Product Name
Eaton HT800 pushbutton
Certifications
CSA Certified;UL Listed
Actuator
PresTest
Light Unit Type
LED, full voltage
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Includes Lens
Lens Included
Lamp Color
Blue
Lens Color
Blue
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
Push-To-Test Included
Voltage Rating - Maximum
120 V AC/DC
Body Finish
Anodized
Series
HT800
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R133, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.