Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Blue

  • Mfr # HT8HBBL1

  • Zoro # G3999737


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8HBBL1
Zoro #
G3999737
UPC #
782113566603
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp, Lens
Body Material
Aluminum
Standards
CSA, UL Listed
Replacement Lamps
39R109
Lamp Voltage
6V AC/DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 12;NEMA 3;NEMA 3R;NEMA 13;NEMA 4X;NEMA 4
Type
Watertight/Oiltight-HT800
Actuator
Standard
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, transformer
Light Unit Voltage
120 Vac/dc
Certifications
UL Listed;CSA Certified
Illumination
Illuminated
Series
HT800
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lens Color
Blue
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Anodized
Lamp Color
Blue
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R109, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.