Zoro Homepage

Pilot Light Complete Unit, LED, Clear

  • Mfr # HT8GTCL1

  • Zoro # G4031474


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTCL1
Zoro #
G4031474
UPC #
782113600260
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
0.01 in
Length
0.01 in
Height
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Standards
CSA, UL Listed
Lamp Voltage
6V AC/DC
Includes
Lamp, Lens
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP10
Replacement Lamps
39R110
Body Material
Aluminum
Enclosure
NEMA 12;NEMA 4;NEMA 3;NEMA 13;NEMA 3R;NEMA 4X
Type
Watertight/Oiltight-HT800
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, transformer
Certifications
UL Listed;CSA Certified
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Actuator
PresTest
Series
HT800
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Clear
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lens Color
Clear
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
Body Finish
Anodized

Description

Pilot Light, Voltage 120V AC, Color Clear, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R110, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.