Zoro Homepage

Pilot Light Complete Unit, LED, Clear

  • Mfr # HT8HBCL1

  • Zoro # G3932214


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HBCL1
Zoro #
G3932214
UPC #
782113566573
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
0.01 in
Length
0.01 in
Width
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp, Lens
IP Rating
IP65
Replacement Lamps
39R110
Body Material
Aluminum
Standards
CSA, UL Listed
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 3R;NEMA 4X;NEMA 3;NEMA 12;NEMA 13;NEMA 4
Type
Watertight/Oiltight-HT800
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Light Unit Type
LED, transformer
Actuator
Standard
Product Name
Eaton HT800 pushbutton
Certifications
CSA Certified;UL Listed
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Body Finish
Anodized
Lens Color
Clear
Voltage Rating - Maximum
120 V AC
Lamp Color
Clear
Series
HT800
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Clear, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R110, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.