Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Green

  • Mfr # HT8HFGF3

  • Zoro # G3991757


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Green
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HFGF3
Zoro #
G3991757
UPC #
782113566337
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Height
3.2 in
Width
2.1 in
Panel Cutout Diameter
30 mm
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, UL Listed
Body Material
Aluminum
Includes
Lamp, Lens
Lamp Voltage
24V AC/DC
IP Rating
IP65
Replacement Lamps
39R111
NEMA Rating
12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 13;NEMA 12;NEMA 4;NEMA 3;NEMA 4X;NEMA 3R
Type
Watertight/Oiltight-HT800
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, full voltage
Light Unit Voltage
24 Vac/dc
Certifications
CSA Certified;UL Listed
Style
30.5 mm
Actuator
Standard
Illumination
Illuminated
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lens Color
Green
Includes Lens
Lens Included
Series
HT800
Lamp Color
Green
Lamp Voltage - Maximum
24 V AC/DC
Body Finish
Anodized

Description

Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R111, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.