Zoro Homepage

Pilot Light Complete Unit, LED, White

  • Mfr # HT8GTWF3

  • Zoro # G4110206


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTWF3
Zoro #
G4110206
UPC #
782113598833
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
0.01 in
Height
0.01 in
Length
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Includes
Lamp, Lens
Replacement Lamps
39R116
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP10
Lamp Voltage
24V AC/DC
Body Material
Aluminum
Enclosure
NEMA 12;NEMA 13;NEMA 3R;NEMA 3;NEMA 4;NEMA 4X
Type
Watertight/Oiltight-HT800
Product Name
Eaton HT800 pushbutton
Light Unit Voltage
24 Vac/dc
Light Unit Type
LED, full voltage
Certifications
CSA Certified;UL Listed
Illumination
Illuminated
Actuator
PresTest
Body Finish
Anodized
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Series
HT800
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
White
Lamp Color
White
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R116, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.