Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Yellow

  • Mfr # HT8GTYF3

  • Zoro # G4181116


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GTYF3
Zoro #
G4181116
UPC #
782113599113
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, UL Listed
Includes
Lamp, Lens
Lamp Voltage
24V AC/DC
Body Material
Aluminum
IP Rating
IP10
Replacement Lamps
39R113
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 12;NEMA 3;NEMA 4X;NEMA 4;NEMA 3R;NEMA 13
Type
Watertight/Oiltight-HT800
Light Unit Voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, full voltage
Certifications
CSA Certified;UL Listed
Illumination
Illuminated
Actuator
PresTest
Lens Color
Yellow
Voltage Rating - Maximum
24 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Yellow
Lamp Voltage - Maximum
24 V AC/DC
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Body Finish
Anodized
Series
HT800
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included

Description

Pilot Light, Voltage 24V AC/DC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R113, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.