Zoro Homepage

Pilot Light Complete Unit, LED, Yellow

  • Mfr # HT8GTYF7

  • Zoro # G4116104


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTYF7
Zoro #
G4116104
UPC #
782113598574
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
0.01 in
Length
0.01 in
Width
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, UL Listed
Body Material
Aluminum
Lamp Voltage
120V AC
IP Rating
IP10
Replacement Lamps
39R131
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes
Lamp, Lens
Enclosure
NEMA 4;NEMA 12;NEMA 4X;NEMA 3;NEMA 13;NEMA 3R
Type
Watertight/Oiltight-HT800
Illumination
Illuminated
Actuator
PresTest
Product Name
Eaton HT800 pushbutton
Certifications
UL Listed;CSA Certified
Light Unit Type
LED, full voltage
Light Unit Voltage
120 Vac/dc
Includes Lamp Module
Lamp Module Included
Body Finish
Anodized
Voltage Rating - Maximum
120 V AC/DC
Includes Lens
Lens Included
Lens Color
Yellow
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Color
Yellow
Lamp Voltage - Maximum
120 V AC/DC
Series
HT800

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R131, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.