Zoro Homepage

Pilot Light Complete Unit, LED, Yellow

  • Mfr # HT8GTYL1

  • Zoro # G3956407


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTYL1
Zoro #
G3956407
UPC #
782113601786
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
0.01 in
Width
0.01 in
Length
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Body Material
Aluminum
Lamp Voltage
6V AC/DC
IP Rating
IP10
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R107
Standards
CSA, UL Listed
Includes
Lamp, Lens
Enclosure
NEMA 3R;NEMA 4X;NEMA 12;NEMA 3;NEMA 13;NEMA 4
Type
Watertight/Oiltight-HT800
Certifications
CSA Certified;UL Listed
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Light Unit Voltage
120 Vac/dc
Light Unit Type
LED, transformer
Actuator
PresTest
Lamp Color
Yellow
Lens Color
Yellow
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Series
HT800
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Body Finish
Anodized
Includes Lens
Lens Included
Includes Push-To-Test
Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R107, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.