Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Amber, Plastic

  • Mfr # HT8LA

  • Zoro # G4067576


product price: $14.15
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Amber
Standards
CSA, UL Listed
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8LA
Zoro #
G4067576
UPC #
782113925738
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.3 in
Product Length/Depth
1.9 in
Product Height
2.2 in
Overall Width
1.3 in
Overall Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Height
2.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Amber
Standards
CSA, UL Listed
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
For Use With
Eaton HT800 Indicating Lights
Type
30.5 mm, Watertight/Oiltight-HT800
Actuator color
Amber
Used with
Indicating lights
Certifications
CSA Certified
Bus material
Plastic
Product Name
Eaton HT800 pushbutton lens
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Brand
Eaton
Compatible Lamp Type
Incandescent, LED
Compatible with Series
HT800

Description

Pilot Light Lens, Amber, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.