Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Green, Glass

  • Mfr # E34G3

  • Zoro # G5220381


product price: $18.79
/ea

Key Features

Material
Glass
Lens Type
Fresnel
Color
Green
Size
30 mm
For Use With
Eaton E34 Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34G3
Zoro #
G5220381
UPC #
786680126611
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.2 in
Product Height
1.3 in
Product Width
1.8 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1.8 in
Overall Height
1.3 in
Overall Depth
2.2 in

Details

Item
Pilot Light Lens
Material
Glass
Lens Type
Fresnel
Color
Green
For Use With
Eaton E34 Indicating Lights
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP65
Standards
CE, CSA, FDA 3-A, UL Listed
Legend
Blank
Type
30.5 mm, Corrosion Resistant Watertight/Oiltight
Used with
Indicating light
Compliances
CE Marked
Certifications
UL Listed
Actuator color
Green
Series
E34
Bus material
Glass
Product Name
Eaton E34 pushbutton lens
Compatible with Series
E34
Compatible Lamp Type
Incandescent, LED
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Brand
Eaton

Description

Pilot Light Lens, Green, For Use With Eaton E34 Indicating Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.