Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Green, Plastic

  • Mfr # HT8BG

  • Zoro # G4013956


product price: $16.19
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Green
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8BG
Zoro #
G4013956
UPC #
782113926346
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1 in
Product Height
1 in
Product Length/Depth
1 in
Overall Height
1 in
Overall Width
1 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Green
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
IP Rating
IP66
For Use With
Pres-Test Lights and Illuminated Push Button
Application
Replacement Lense
Type
30.5 mm, Watertight/Oiltight
Special Features
HT800 series
Used with
PresTest lights illuminated pushbuttons
Bus material
Plastic
Actuator color
Green
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Brand
Eaton
Compatible with Series
HT800 PresTest
Compatible Lamp Type
Incandescent, LED

Description

Pilot Light Lens, Green, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.